missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™
Vial File provides a compact, easily accessible means of sample storage
Supplier: DWK Life Sciences DWK225170
Description
Vial File provides a compact, easily accessible means of sample storage
Caps attached to vials.
- Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
- Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
- Vials and caps autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.
Specifications
PTFE/Silicone | |
12 mm | |
1.8 mL | |
No | |
0.5 dr. | |
Autoclavable | |
38 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for storing and transporting vials | |
Screw | |
Phenolic | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |