missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™
Vial File provides a compact, easily accessible means of sample storage
$86.72 - $407.02
Specifications
For Use With (Application) | Used for storing and transporting vials |
---|---|
Graduated | No |
Thread Style | Screw |
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduated | Material (Liner) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Graduated | Material (Liner) | Price | Quantity | ||
03-336-6
|
DWK Life Sciences
224950 |
Clear | 1.5 mL | No | PTFE/Silicone |
Case of 60 Each for $187.96
|
|
||
03-336
|
DWK Life Sciences
224891 |
Clear | 2.0 mL | No | 14B Rubber |
Case of 60 Each for $125.92
|
|
||
11-302-8
|
DWK Life Sciences
224952 |
Clear | 4 mL | No | PTFE/Silicone |
Case of 40 Each for $156.26
|
|
||
03-336-5
|
DWK Life Sciences
224892 |
Clear | 4.0 mL | No | 14B Rubber |
Case of 40 Each for $86.72
|
|
||
02-912-510
|
DWK Life Sciences
W224694 |
Clear | 4 mL | No | PTFE/14B Rubber |
Case of 40 Each for $229.76
|
|
||
03-337-21
|
DWK Life Sciences
DWK225170 |
Clear | 1.8 mL | No | PTFE/Silicone |
Case of 240 Each for $407.02
|
|
||
02-912-502
|
DWK Life Sciences
W224896 |
Amber | 2 mL | No | 14B Rubber |
Case of 60 Each for $288.53
|
|
||
02-912-509
|
DWK Life Sciences
W224693 |
Clear | 2 mL | No | PTFE/14B Rubber |
Case of 60 Each for $303.09
|
|
||
02-912-512
|
DWK Life Sciences
W224696 |
Amber | 4 mL | No | PTFE/14B Rubber |
Case of 60 Each for $239.44
|
|
||
02-912-511
|
DWK Life Sciences
W224695 |
Amber | 2 mL | No | PTFE/14B Rubber |
Case of 40 Each for $322.62
|
|
||
Description
Vial File provides a compact, easily accessible means of sample storage
Caps attached to vials.
- Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
- Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
- Vials and caps autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.
Specifications
Used for storing and transporting vials | |
Screw | |
Autoclavable |
No | |
Phenolic |