missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Suitable to inject samples from an autosampler
Supplier: Merck Emd Millipore 27024
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
Closure Not Included, Vial Only | |
Clear | |
Glass | |
Injecting Samples From an Autosampler | |
100/Pk. | |
Screw Thread Vial |
8 mm | |
15 mm | |
4 mL | |
Yes | |
45 mm |
WHEATON is a registered trademark of Wheaton Industries, Inc.