missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Suitable to inject samples from an autosampler
$92.60 - $264.00
Specifications
Color | Clear |
---|---|
Material | Glass |
For Use With (Application) | Injecting Samples From an Autosampler |
Graduated | Yes |
No. per Pack | 100/Pk. |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
111011372
|
Merck Emd Millipore
27023 |
2 mL |
Each for $92.60
|
|
|||||
111011302
|
Merck Emd Millipore
27024 |
4 mL |
Each for $95.90
|
|
|||||
111010741
|
Merck Emd Millipore
27027U |
22 mL |
Each for $163.00
|
|
|||||
111010196
|
Merck Emd Millipore
27028U |
40 mL |
Each for $264.00
|
|
|||||
111011186
|
Merck Emd Millipore
27025 |
7 mL |
Each for $132.00
|
|
|||||
111010971
|
Merck Emd Millipore
27026 |
15 mL |
Each for $131.01
|
|
|||||
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
Clear | |
Injecting Samples From an Autosampler | |
100/Pk. |
Glass | |
Yes | |
Screw Thread Vial |
WHEATON is a registered trademark of Wheaton Industries, Inc.