missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Safety-Coated Bottles with PTFE Faced Rubber Lined Cap

Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.

Supplier:  DWK Life Sciences 220975

 View more versions of this product

Catalog No. 06-451-322


Explore available promotions

Description

Description

  • Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
  • Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
  • 8, 16 and 32oz Boston Round style
  • 80oz and 4L with jug handle
Specifications

Specifications

16 oz., 500mL
16 oz.
Amber
Glass
USP Type III
Safety-coated Bottle
PTFE/Polyethylene
28-400 mm
Screw Cap
500 mL
Plastisol
2.9 in.
Black
172 mm
6.7 in.
Phenolic
76 mm
Videos
SDS
Documents

Documents

Promotions

Promotions