missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Safety-Coated Bottles with PTFE Faced Rubber Lined Cap
Create a safe work environment with Wheaton Safety Coated Bottles. If a bottle is accidentally broken, the PVC based plastisol coating on the outside of bottle retains the contents long enough for proper disposal.
$583.03 - $583.03
Specifications
Capacity | 16 oz., 500mL |
---|---|
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Coating | Plastisol |
Diameter (English) | 2.9 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
06-451-322
|
DWK Life Sciences
220975 |
Amber |
Case of 24 Each for $583.03
|
|
|||||
03-439-60L
|
DWK Life Sciences
220775 |
Clear |
Pack of 24 Each for $583.03
|
|
|||||
Description
- Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
- Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
- 8, 16 and 32oz Boston Round style
- 80oz and 4L with jug handle
Specifications
16 oz., 500mL | |
16 oz. | |
2.9 in. | |
Black | |
172 mm | |
6.7 in. | |
Phenolic | |
76 mm |
500 mL | |
Plastisol | |
Glass | |
USP Type III | |
Safety-coated Bottle | |
PTFE/Polyethylene | |
28-400 mm | |
Screw Cap |