missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Socorex Acura™ Manual Pipets 826 XS TwiXS pack from DWK Life Sciences™
Two adjustable volume pipettes available in six different packs
$1596.88 - $1840.68
Specifications
Certifications/Compliance | CE, IVD 98/79 EEC |
---|---|
Autoclavable | Autoclavable |
Model | Acura™ 826 XS |
Product Line | Socorex™ Acura™ |
Finger Style | Ergonomic |
Includes: Shelf pipette holder, pipette tips samples, silicone grease, Q.C. certificates and operating instructions
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
13-709-409
|
Socorex
W810305TXS |
0.1 to 2, 2 to 20 μL |
Case for $1,840.68
|
|
|||||
13-709-410
|
Socorex
W810307TXS |
0.5 to 10, 10 to 100 μL |
Case for $1,840.68
|
|
|||||
13-709-411
|
Socorex
W810309TXS |
5 to 50, 20 to 200 μL |
Case for $1,794.53
|
|
|||||
13-709-412
|
Socorex
W810311TXS |
10 to 100, 100 to 1000 μL |
Case for $1,794.53
|
|
|||||
13-710-910
|
Socorex
W810313TXS |
2 to 20, 20 to 200 μL |
Case of 2 Each for $1,769.26
|
|
|||||
13-710-911
|
Socorex
W810315TXS |
20 to 200, 100 to 1000 μL |
Case of 2 Each for $1,596.88
|
|
|||||
Description
- Volume combinations up to 1000μL
- Available in six different packs
- Comes with shelf pipet holder
- Ergonomic design
- Narrow with conical shaft end
Specifications
CE, IVD 98/79 EEC | |
Acura™ 826 XS | |
Ergonomic | |
Yes |
Autoclavable | |
Socorex™ Acura™ | |
Shelf pipette holder, pipette tip samples, Silicone Grease, Q.C. certificates and operating instructions | |
3 Years |