missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Supplier: DWK Life Sciences W986289NG
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
PTFE/Silicone | |
20 mm | |
5 mL | |
No | |
Screw | |
Phenolic | |
65 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
1.4 dr. | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |