missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
$259.15 - $594.36
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Color | Clear |
| Material | Borosilicate Glass (Low Extractable) |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Style | Conical V |
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Graduated | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Graduated | Price | Quantity | ||
|
22-021822
|
DWK Life Sciences
W986299NG |
5 mL | 65 mm | 20 mm | Yes |
Case of 12 Each for $291.68
|
|
||
|
02-912-532
|
DWK Life Sciences
W986287NG |
3 mL | 50 mm | 20 mm | No |
Case of 12 Each for $530.60
|
|
||
|
02-912-533
|
DWK Life Sciences
W986297NG |
3 mL | 50 mm | 20 mm | Yes |
Case of 12 Each for $318.70
|
|
||
|
03-410-022
|
DWK Life Sciences
W986283NG |
0.3 mL | 35 mm | 13 mm | No |
Case of 12 Each for $335.27
|
|
||
|
03-410-024
|
DWK Life Sciences
W986284NG |
1 mL | 44 mm | 13 mm | No |
Case of 12 Each for $319.91
|
|
||
|
03-410-025
|
DWK Life Sciences
W986294NG |
1 mL | 44 mm | 20 mm | Yes |
Case of 12 Each for $259.15
|
|
||
|
03-410-031
|
DWK Life Sciences
W986288NG |
2 mL | 44 mm | 20 mm | No |
Case of 12 Each for $482.36
|
|
||
|
03-410-037
|
DWK Life Sciences
W986289NG |
5 mL | 65 mm | 20 mm | No |
Case of 12 Each for $594.36
|
|
||
|
03-410-040
|
DWK Life Sciences
W986290NG |
10 mL | 72 mm | 24 mm | No |
Case of 12 Each for $468.76
|
|
||
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
| PTFE/Silicone | |
| Borosilicate Glass (Low Extractable) | |
| Conical V | |
| Phenolic | |
| ASTM E438, USP Type I, Type I, Class A |
| Clear | |
| Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
| Screw | |
| Screw Cap (Open-top) |