missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ White Diamond Series Laboratory and Medical Refrigerator
Available in Solid or Glass door. Utilizes natural, environmentally friendly refrigerants, and includes a microprocessor temperature controller, intuitive touchscreen digital temperature display and data logging capabilities.
Supplier: Corepoint Scientific™ NSWDR332WWG0
Description
Specifications
Laboratory and Pharmacy Refrigerator | |
930 L | |
Audible and visual high/low temperature alarms | |
Hydrocarbon, natural refrigerant (R290) | |
2 | |
White Powder-coated | |
Aluminum | |
Touchscreen Digital Temp Display | |
White, Green | |
Microprocessor | |
1 probe access port | |
Three year parts and labor warranty; Plus an additional two year compressor parts warranty | |
Glass Door Refrigerator 33 Cu. Ft. | |
32.5 in. | |
78.25 in. | |
82.55 cm | |
4.5 A | |
115 V | |
60 Hz |
33 cu. ft. | |
1°C to 10°C | |
Yes | |
Sliding | |
Aluminum | |
Urethane Foam | |
ETL Listed | |
Swivel casters | |
Forced Air | |
Laboratory and Medical | |
White Diamond Series | |
Cycle | |
Yes | |
82.55 cm | |
198.75 cm | |
100.65 cm | |
NEMA 5-15 P | |
Plug, 4.5 amps | |
1 |