missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ White Diamond Series Laboratory and Medical Refrigerator
Available in Solid or Glass door. Utilizes natural, environmentally friendly refrigerants, and includes a microprocessor temperature controller, intuitive touchscreen digital temperature display and data logging capabilities.
$21227.00 - $46871.12
Specifications
Type | Laboratory and Pharmacy Refrigerator |
---|---|
Temperature Range | 1°C to 10°C |
Temperature Sensor | Audible and visual high/low temperature alarms |
Temperature Stability | Yes |
Refrigerant | Hydrocarbon, natural refrigerant (R290) |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
22-651-281
|
Corepoint Scientific™
NSWDR121WWG0 |
Glass Door Refrigerator 12 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-282
|
Corepoint Scientific™
NSWDR161WWG0 |
Glass Door Refrigerator 16 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-283
|
Corepoint Scientific™
NSWDR231WWG0 |
Glass Door Refrigerator 23 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-284
|
Corepoint Scientific™
NSWDR261WWG0 |
Glass Door Refrigerator 26 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-285
|
Corepoint Scientific™
NSWDR332WWG0 |
Glass Door Refrigerator 33 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-286
|
Corepoint Scientific™
NSWDR362WWG0 |
Glass Door Refrigerator 36 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-287
|
Corepoint Scientific™
NSWDR472WWG0 |
Glass Door Refrigerator 47 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-288
|
Corepoint Scientific™
NSWDR492WWG0 |
Glass Door Refrigerator 49 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-289
|
Corepoint Scientific™
NSWDR693WWG0 |
Glass Door Refrigerator 69 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-290
|
Corepoint Scientific™
NSWDR723WWG0 |
Glass Door Refrigerator 72 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-291
|
Corepoint Scientific™
NSWDR121WWS0 |
Solid Door Refrigerator 12 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-292
|
Corepoint Scientific™
NSWDR161WWS0 |
Solid Door Refrigerator 16 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-293
|
Corepoint Scientific™
NSWDR231WWS0 |
Solid Door Refrigerator 23 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-294
|
Corepoint Scientific™
NSWDR261WWS0 |
Solid Door Refrigerator 26 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-295
|
Corepoint Scientific™
NSWDR362WWS0 |
Solid Door Refrigerator 36 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-296
|
Corepoint Scientific™
NSWDR492WWS0 |
Solid Door Refrigerator 49 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-651-297
|
Corepoint Scientific™
NSWDR723WWS0 |
Solid Door Refrigerator 72 Cu. Ft. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Specifications
Laboratory and Pharmacy Refrigerator | |
Audible and visual high/low temperature alarms | |
Hydrocarbon, natural refrigerant (R290) | |
White Powder-coated | |
Aluminum | |
Touchscreen Digital Temp Display | |
Microprocessor | |
1 probe access port | |
Three year parts and labor warranty; Plus an additional two year compressor parts warranty | |
NEMA 5-15 P | |
60 Hz |
1°C to 10°C | |
Yes | |
Aluminum | |
Urethane Foam | |
ETL Listed | |
White, Green | |
Laboratory and Medical | |
White Diamond Series | |
Cycle | |
115 V |