missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Freezer
This high-performance White Diamond Series Laboratory and Medical Stainless Steel Freezer provides quality cold storage in laboratory settings. Solid, stainless steel construction adds to the professionalism and long-term durability of this unit.
Supplier: Corepoint Scientific™ NSWDF492SSS0A
Description
- Microprocessor temperature controller
- Touch screen digital display
- Integrated temperature and product safety alarms
- Password-protected control panel
- USB port for data transfer and software updates
- Digital 24-hour temperature chart
- Temperature data logging
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Upright Freezer | |
1388 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
2 | |
Aluminum, Stainless Steel | |
ETL | |
Touch Screen Digital Temperature Display | |
Silver | |
Cold Storage | |
3 year parts and labor warranty, plus an additional 2 year compressor parts warranty | |
87 in. | |
9 A | |
115 V | |
H-drive |
49 cu. ft. | |
-15°C to -25°C | |
−15°C to −25°C | |
Solid Swing | |
Urethane | |
10 Adjustable | |
Upright | |
Yes | |
Fan-forced | |
Probe Access Port | |
Automatic | |
Alarm Module, Battery Back-up | |
NEMA 5-15 | |
115 V, 60 Hz, 9 Amps, 3/4 HP | |
Natural Hydrocarbon Refrigerant |