missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Whizard™ Handguard™ II Gloves
Heavy-duty cut-resistant Whizard™ Handguard™ II Gloves feature a combination of high-strength fiber and stainless steel.
Supplier: Wells Lamont™ 333023
Description
- Provides maximum flexibility and cut resistance
- Ideal for use in metal stamping or trimming and in the plastics and textile industries
- Preshrunk and machine washable
- Color-coded trim allows easy size identification
- 3 in. long (7.6 cm) ribbed cuffs
- Ambidextrous
- Made in the USA
Specifications
ANSI 3 | |
Uncoated | |
ANSI A7 | |
Spectra Fiber, Stainless Steel Fiber | |
Medium | |
Blue | |
333023 | |
3 in. |
FDA CFR 21 | |
White | |
Yes | |
Cut-resistant Gloves | |
Food processing, steel, restaurant | |
Ribbed | |
Whizard™ Handguard™ II | |
7.6 cm |