missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Whizard™ Handguard™ II Gloves
Heavy-duty cut-resistant Whizard™ Handguard™ II Gloves feature a combination of high-strength fiber and stainless steel.
$204.29 - $204.29
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance | FDA CFR 21 |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A7 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
11-400-20C
|
Wells Lamont™
333023 |
Medium |
N/A
|
|
|||||
11-400-20D
|
Wells Lamont™
333025 |
Large |
N/A
|
|
|||||
Description
- Provides maximum flexibility and cut resistance
- Ideal for use in metal stamping or trimming and in the plastics and textile industries
- Preshrunk and machine washable
- Color-coded trim allows easy size identification
- 3 in. long (7.6 cm) ribbed cuffs
- Ambidextrous
- Made in the USA
Specifications
ANSI 3 | |
Uncoated | |
ANSI A7 | |
Spectra Fiber, Stainless Steel Fiber | |
Food processing, steel, restaurant | |
Whizard™ Handguard™ II | |
7.6 cm |
FDA CFR 21 | |
White | |
Yes | |
Cut-resistant Gloves | |
Ribbed | |
3 in. |