missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that \are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ B33143499
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
CSA, RoHS, UL | |
Acrylic, Permanent | |
Matte | |
Identification Label | |
Inside-panel component label | |
12.10 mm | |
1500/Pk. | |
-40 to 193°F | |
80 lb./in. | |
0.165 mm | |
0.375 x 0.375 in. W | |
9.53 mm | |
9 mm |
Nylon Cloth Labels for the BBP33 Printer | |
White | |
Nylon Cloth | |
Non-sterile | |
BBP™33 Printer | |
4 | |
LabelMark, MarkWare | |
-40°C to +89.4°C | |
0.0065 in. | |
12.70 mm | |
0.3 in. | |
0.3 in. | |
9.53 mm |