missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Wire and Cable Identification BBP33 Labels: Four per Row
Wire and Cable Identification BBP33 Labels (Four per Row) are Nylon Cloth (B-499) or Vinyl Cloth (B-498) wrap-around labels that \are highly pliable to conform to tightly curved surfaces such as wire and cable.
$104.36 - $263.72
Specifications
Color | White |
---|---|
Product Type | Identification Label |
For Use With (Equipment) | BBP™33 Printer |
Catalog Number | Mfr. No. | Adhesive Type | Finish | Material | Dimensions (LxW) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Adhesive Type | Finish | Material | Dimensions (LxW) | Price | Quantity | ||
19-140-872
|
Brady™
B331498 |
Rubber, Repositionable | Gloss | Vinyl Cloth | 0.25 x 0.75 in. |
Each for $263.72
|
|
||
19-140-657
|
Brady™
B3368499 |
Acrylic, Permanent | Matte | Nylon Cloth | 0.75 x 0.5 in. |
Each for $104.36
|
|
||
19-140-654
|
Brady™
B33143499 |
Acrylic, Permanent | Matte | Nylon Cloth | 0.375 x 0.375 in. W |
Each for $105.90
|
|
||
Description
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
White | |
Identification Label | |
BBP™33 Printer |