missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickies Women's Black Long Sleeve Industrial Work Shirt

Work shirt built with comfort and durability, making it ideal for a wide variety of jobs. It is constructed of permanent press poplin with mitered front pockets.

Supplier:  Dickies L5350BRGXL

 View more versions of this product

Catalog No. 17005560

Explore available promotions

Description

Description

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets
  • Fade resistant
  • Lined two-piece collar with permanent stays and snap closure
  • Mitered front pockets
  • Dickies logo at front hem near side seam
  • Country of Origin: Imported, Imported Fabric
  • Gender: Female
  • Brand: Dickies™
Specifications

Specifications

X-Large (Regular)
Cotton, Polyester
Gripper
Short Sleeve
Women's
Black
Sewn
Videos
SDS
Documents

Documents

Promotions

Promotions