missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickies Women's Black Long Sleeve Industrial Work Shirt
Work shirt built with comfort and durability, making it ideal for a wide variety of jobs. It is constructed of permanent press poplin with mitered front pockets.
$47.72 - $47.72
Specifications
Gender | Women's |
---|---|
Material | Cotton, Polyester |
Color | Black |
Neck Style | Gripper |
Seam Type | Sewn |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17005557
|
Dickies
L5350BRGS |
Small (Regular) |
N/A
|
|
|||||
17005558
|
Dickies
L5350BRGM |
Medium (Regular) |
N/A
|
|
|||||
17005559
|
Dickies
L5350BRGL |
Large (Regular) |
N/A
|
|
|||||
17005560
|
Dickies
L5350BRGXL |
X-Large (Regular) |
N/A
|
|
|||||
17005561
|
Dickies
L5350BRG2XL |
2X-Large (Regular) |
N/A
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pockets
- Fade resistant
- Lined two-piece collar with permanent stays and snap closure
- Mitered front pockets
- Dickies logo at front hem near side seam
- Country of Origin: Imported, Imported Fabric
- Gender: Female
- Brand: Dickies™
Specifications
Women's | |
Black | |
Sewn |
Cotton, Polyester | |
Gripper | |
Short Sleeve |