missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Flask Shaker, Single Speed
High performance flask shaker with expansion capabilities to meet all of your laboratory needs.
$13151.24 - $13151.24
Specifications
Tilt Angle | 0 to 15° |
---|---|
Holds | 8 x 250 mL vessels |
Load Bearing Capacity (English) | 10 lb. |
Shipping Weight (English) | 70 lb. |
Includes | Side Arm Shafts, Clamps, Power Cord, Manual, Allen Wrench, Lever Arm Break |
Catalog Number | Mfr. No. | Frequency | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frequency | Voltage | Price | Quantity | ||||
14400600
|
N/A | 60 Hz | 115 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14400601
|
N/A | 50 Hz | 220 V |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Single Speed with Timer
- Accommodates 8 Vessels
- Shafts and Clamps Included
- 385 OSC per Minute
- Max tested Load at 10 LBS
Specifications
0 to 15° | |
10 lb. | |
Side Arm Shafts, Clamps, Power Cord, Manual, Allen Wrench, Lever Arm Break | |
0 to 60 min. |
8 x 250 mL vessels | |
70 lb. | |
8 |