missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Youngstown Barrel & Drum Plastic Open Head Pails with Screw Lids
Seamless construction prevents leaks
Supplier: Youngstown Barrel & Drum 2375NG
Description
- Blow-molded, high-density plastic
- Drop handle is comfortable for carrying loaded pail
- Handle folds down for storage or stacking
- White
Specifications
Open Head Pail with Screw Lid | |
Screw Lid with Neoprene Gasket | |
18.92 L | |
For Packaging Small Amounts of Liquid Products | |
50 | |
Screw Lid with Neoprene Gasket | |
40.74 cm | |
12.63 in. | |
32.08 mm | |
3.86 Kg |
UN 1H2/X11.5/S and UN 1H2/Y30/S | |
5 gal. | |
White | |
Plastic | |
Open | |
16.04 in. | |
11.25 in. | |
28.57 cm | |
8.5 lb. |