missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 12 Cal ArcGuard™ UltraSoft Arc Flash Kit with FR Coverall and Balaclava (09)
For enhanced protection Westex™ UltraSoft is the premium choice for superior comfort, improved safety and above average durability
$1801.45 - $1897.01
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, NFPA 2112, CSA Z462 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17001890
|
National Safety Apparel™
KIT2CV11BSM09 |
Small |
Each for $1,801.45
|
|
|||||
17001895
|
National Safety Apparel™
KIT2CV11BMD09 |
Medium |
Each for $1,801.45
|
|
|||||
17001900
|
National Safety Apparel™
KIT2CV11BLG09 |
Large |
Each for $1,801.45
|
|
|||||
17001905
|
National Safety Apparel™
KIT2CV11BXL09 |
X-Large |
Each for $1,801.45
|
|
|||||
17001910
|
National Safety Apparel™
KIT2CV11B2X09 |
2X-Large |
Each for $1,833.31
|
|
|||||
17001915
|
National Safety Apparel™
KIT2CV11B3X09 |
3X-Large |
Each for $1,833.31
|
|
|||||
17001920
|
National Safety Apparel™
KIT2CV11B4X09 |
4X-Large |
Each for $1,865.16
|
|
|||||
17001925
|
National Safety Apparel™
KIT2CV11B5X09 |
5X-Large |
Each for $1,897.01
|
|
|||||
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
- Made in the USA
Specifications
Open | |
CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, NFPA 2112, CSA Z462 | |
Navy | |
Stitched |
12 cal/cm² | |
Zipper | |
Cotton, Nylon | |
None |