missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec™ #12 Sterile Scalpel Blades
High-quality, sterile blades used for anatomic pathology or autopsy.
$789.26 - $799.00
Specifications
Product Type | Scalpel |
---|---|
Size | # 12 |
Disposable | Single-use |
Sterility | Sterile |
Quantity | 100 Blades/Pk. |
Catalog Number | Mfr. No. | Blade Material | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Material | Price | Quantity | ||||||
22-445-387
|
Mopec™
AJ205 |
Stainless Steel |
Pack of 100 Each for $799.00
|
|
||||||
22-445-600
|
Mopec™
AJ172 |
Carbon Steel |
Pack of 100 Each for $789.26
|
|
||||||
Description
- Individually wrapped
- Fits #3, #3L and #5 scalpel handles
Specifications
Scalpel | |
Single-use | |
100 Blades/Pk. |
# 12 | |
Sterile | |
No |