missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BASIC Oil Only Absorbent Pads
For cleaning up petroleum based spills and leaks
$65.68 - $113.44
Specifications
Color | White |
---|---|
Type | Absorbent Pad, Oil-only |
Model | BASIC Series |
Dimensions (L x W) | 38.1 x 43.1 cm (15 x 17 in.) |
Catalog Number | Mfr. No. | Capacity (English) | Weight Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Weight Capacity | Price | Quantity | ||||
17-111-134
|
Brady™
BPO200 |
34 gal./Bale | Lightweight |
Case of 200 Each for $113.44
|
|
||||
17-111-120
|
Brady™
BPO100 |
20.5 gal./Bale | Heavyweight |
Case of 100 Each for $77.27
|
|
||||
17-111-121
|
Brady™
BPO500 |
17 gal./Bale | Lightweight |
Case of 100 Each for $65.68
|
|
||||
Description
- Absorbs oil and repels liquid
- Single-ply Oil Only meltblown polypropylene made
- Applied during emergency spills for fast and easy clean-up
- Available in various sizes
Specifications
White | |
Absorbent Pad, Oil-only | |
BASIC Series | |
38.1 x 43.1 cm (15 x 17 in.) |