missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 55 Cal ArcGuard™ TECGEN FR Arc Flash Kit with Gloves (10)
Kit includes: 55 cal TECGEN CC short coat and bib overall, Arc flash hood with PureView faceshield and hard hat, safety glasses, hood bag and gear bag
$4145.35 - $4372.25
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 55 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170011768
|
National Safety Apparel™
KIT4SC55SM10 |
Small |
Each for $4,145.35
|
|
|||||
170011773
|
National Safety Apparel™
KIT4SC55MD10 |
Medium |
Each for $4,145.35
|
|
|||||
170011778
|
National Safety Apparel™
KIT4SC55LG10 |
Large |
Each for $4,145.35
|
|
|||||
170011783
|
National Safety Apparel™
KIT4SC552X10 |
2X-Large |
Each for $4,220.99
|
|
|||||
170011788
|
National Safety Apparel™
KIT4SC553X10 |
3X-Large |
Each for $4,220.99
|
|
|||||
170011793
|
National Safety Apparel™
KIT4SC554X10 |
4X-Large |
Each for $4,296.61
|
|
|||||
170011800
|
National Safety Apparel™
KIT4SC555X10 |
5X-Large |
Each for $4,372.25
|
|
|||||
170011801
|
National Safety Apparel™
KIT4SC55XL10 |
X-Large |
Each for $4,145.35
|
|
|||||
Description
- Arc Rating: 55 cal/cm²
- CAT 4 Fabric/Material: Double-layer TECGEN CC™
- 30% lighter than standard 40 cal kits
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side of bib for easy access
- Made in the USA
Specifications
Open | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Stitched |
55 cal/cm² | |
FR Hook and Loop | |
Double-Layer TECGEN CC™ | |
Adjustable |