missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Enlarging Adapters
With standard taper joints at top and bottom
$46.74 - $117.82
Specifications
For Use With (Application) | Organic Synthesis |
---|---|
Material | Borosilicate Glass (3.3) |
Product Type | Enlarging Adapter |
Quantity | 1 |
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Price | Quantity | |||||
31500513
|
Synthware™
A251914 |
19/22 Top, 14/20 Bottom |
Each for $46.74
|
|
|||||
31500514
|
Synthware™
A252414 |
Top joint: 24/40; Bottom joint: 14/20 |
Each for $49.62
|
|
|||||
31500515
|
Synthware™
A252419 |
Top joint: 24/40; Bottom joint: 19/22 |
Each for $50.56
|
|
|||||
31500516
|
Synthware™
A252914 |
Top joint: 29/42; Bottom joint: 14/20 |
Each for $54.29
|
|
|||||
31500517
|
Synthware™
A252924 |
Top joint: 29/42; Bottom joint: 24/40 |
Each for $59.56
|
|
|||||
31500518
|
Synthware™
A253424 |
Top joint: 34/45; Bottom joint: 24/40 |
Each for $68.35
|
|
|||||
31500519
|
Synthware™
A254024 |
Top joint: 40/50; Bottom joint: 24/40 |
Each for $103.91
|
|
|||||
31500520
|
Synthware™
A254529 |
Top joint: 45/50; Bottom joint: 29/42 |
Each for $117.82
|
|
|||||
Description
Synthware enlarging adapters are used for connecting dissimilar standard taper joint sizes. The lower inner joint is smaller in size than the top outer joint.Specifications
Organic Synthesis | |
Borosilicate Glass (3.3) | |
Enlarging Adapter | |
1 |