missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell™ AlphaTec™ Chemical Protective Apron with Sleeves
Ansell™ AlphaTec™ Chemical Protective Apron with Sleeves for exceptional chemical protection
$871.63 - $1237.04
Specifications
Type | Protective Apron |
---|---|
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Closure Type | Hook and Loop |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-010-371
|
Ansell™
GR40T9221502 |
Small |
Case of 20 Each for $871.63
|
|
|||||
19-010-372
|
Ansell™
GR40T9221503 |
Medium |
Case of 20 Each for $912.18
|
|
|||||
19-010-373
|
Ansell™
GR40T9221504 |
Large |
Case of 20 Each for $963.97
|
|
|||||
19-010-374
|
Ansell™
GR40T9221505 |
X-Large |
Case of 20 Each for $1,008.15
|
|
|||||
19-010-375
|
Ansell™
GR40T9221506 |
2X-Large |
Case of 20 Each for $1,048.40
|
|
|||||
19-010-376
|
Ansell™
GR40T9221507 |
3X-Large |
Case of 20 Each for $1,111.06
|
|
|||||
19-010-377
|
Ansell™
GR40T9221508 |
4X-Large |
Case of 20 Each for $1,187.90
|
|
|||||
19-010-378
|
Ansell™
GR40T9221509 |
5X-Large |
Case of 20 Each for $1,237.04
|
|
|||||
Description
- Velcro fastening to neck
- Tie fastening at the waist
- Double cuff with knitted inner cuff
- Welded and taped seams
- Applications:
- Contaminated environments
- Chemical handling
- Filling, blending and charging of raw materials
- Tranferring liquids and solids
- Opening and draining pumps valves or lines
- Loading and unloading of process equipment
- Raw material sample collection
- Concentration mixing and palletisation
- Hazmat response
- Assembly and disassembly of large pipes
Specifications
Protective Apron | |
Green | |
Non-sterile | |
CE CATEGORY III (Type PB [3]-B, Type PB [4]-B, EN 14126) | |
Ultrasonically Welded and Taped |
Multi-layer Barrier Laminate Fabric | |
Hook and Loop | |
Double Inner Knit | |
103 gsm |