missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Sterile Flocked Swabs
Sterile swabs with soft nylon fiber tip
$387.61 - $476.76
Specifications
Tip Material | Nylon Fiber |
---|---|
Sterility | Sterile |
Packaging | Individually-wrapped |
For Use With (Application) | Sample collection and optimal diagnostics |
Product Type | Flocked Swab |
Catalog Number | Mfr. No. | Tip Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Type | Price | Quantity | |||||
22-349-820
|
BD
220250 |
Regular flocked |
Pack of 100 Each for $476.76
|
|
|||||
22-349-821
|
BD
220251 |
Inflexible Minitip |
Pack of 100 Each for $476.21
|
|
|||||
22-349-822
|
BD
220252 |
Flexible Minitip |
Pack of 100 Each for $387.61
|
|
|||||
Description
- Swab has no internal mattress core to trap liquid so sample stays closer to surface, allowing easier elution
- Flocked nylon helps dislodge, collect, and transfer solid and semi-solid samples
Order Info
Single wrapped
Specifications
Nylon Fiber | |
Individually-wrapped | |
Flocked Swab |
Sterile | |
Sample collection and optimal diagnostics |