missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Lambda Plus Single-Channel Pipettor, Adjustable, Autoclavable

Designed for universal fit with all common brands of pipet tips

$580.93 - $580.93

Specifications

Certifications/Compliance ISO8655
Autoclavable Autoclavable
Number of Channels 1
Product Line Lambda™ Plus
Type Single-Channel Pipettor
View More Specs

Products 6
Catalog Number Mfr. No. Accuracy Compatible Tips Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Accuracy Compatible Tips Volume (Metric) Price Quantity  
07-764-700
Accessories View Documents Promotion Details
Corning™
4070
±12 to ±1.5% 10μL Tip 0.1 to 2 μL N/A
 
07-764-701
Accessories View Documents Promotion Details
Corning™
4071
±4 to ±0.5% 10μL Tip 0.5 to 10 μL N/A
 
07-764-702
Accessories View Documents Promotion Details
Corning™
4072
±4 to ±0.8% 200μL Tip 2 to 20 μL N/A
 
07-764-703
Accessories View Documents Promotion Details
Corning™
4073
±1.6 to ±0.8% 200μL Tip 10 to 100 μL N/A
 
07-764-705
Accessories View Documents Promotion Details
Corning™
C4075
±1 to ±0.6% 1000μL Pipette tip 100 to 1000 μL N/A
 
07-764-704
Accessories View Documents Promotion Details
Corning™
4074
±1.2 to ±0.6% 200μL Tip 20 to 200 μL N/A
 
Description

Description

Engineered to provide the highest levels of accuracy, reproducibility, and comfort

Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

Features

  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector

Warranty

3 year

Specifications

Specifications

ISO8655
1
Single-Channel Pipettor
Yes
Autoclavable
Lambda™ Plus
Key is included with each pipette for easy in-house calibration
3 Years
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'