missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ Temperature-Compensated Two-Cell Conductivity Probes, Mercury-Free
For use on accumet™ Excel (XL) series benchtop meters.
$1476.03 - $1502.45
Specifications
Type | Conductivity Probe |
---|---|
For Use With (Equipment) | AB200, XL20, XL200, XL30, XL50, XL500, XL60, XL600 Benchtop Meters |
Connector Types | 8-pin |
Material | Epoxy |
Storage Method | Immersed in deionized water |
Includes: 8-pin connectors
Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Price | Quantity | ||||
13-620-100
|
Fisherbrand™
13620100 |
1 cm-1 | 10.0 to 2000 μS/cm |
Each for $1,502.45
|
|
||||
13-620-101
|
Fisherbrand™
13620101 |
0.1 cm-1 | 0.5 to 200 μS/cm |
Each for $1,476.03
|
|
||||
13-620-102
|
Fisherbrand™
13620102 |
10 cm-1 | 1 to 200 mS/cm |
Each for $1,502.45
|
|
||||
Description
For use on accumet™ Excel (XL) series benchtop meters
- Immersion-type cell
- Use in standard electrode holder: unique compact size is same as typical pH electrode
- Built-in temperature sensors provide temperature-compensated readings
- Epoxy body
Specifications
Conductivity Probe | |
8-pin | |
Immersed in deionized water |
AB200, XL20, XL200, XL30, XL50, XL500, XL60, XL600 Benchtop Meters | |
Epoxy | |
2 Cell Conductivity |