missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Handheld Digital Barometer
Keep track of your environment and your time with this multi-functional Traceable™ Handheld Digital Barometer.
$551.36 - $623.80
Specifications
Accuracy (Barometer) | ±8 mbar |
---|---|
Resolution (Temperature) | 0.1°C |
Temperature Range (Metric) | -10°C to +60°C |
Temperature Range (English) | 14°F to 140°F |
Type | Handheld Digital Barometer |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
02-406
|
N/A | Barometer, Lanyard, Two Button-cell Batteries, Shock-resistant Case, Battery |
Each for $623.80
|
|
|||||
02-261-958
|
N/A | Barometer, Lanyard, Two Button-cell Batteries, Shock-resistant Case, No Battery |
Each for $551.36
|
|
|||||
Description
Keep track of your environment and your time with this multi-functional Traceable™ Handheld Digital Barometer.
- Stopwatch/time of day clock
- Barometric pressure trend displays current reading and previous 2, 4, 6, 8, 10 and 12 hours in a bar chart format
- Minimum/maximum memory for altitudes reached during any time period
- Barometer Accuracy: ±8 mbar (0.2363 in. Hg)
Certifications
Traceable to standards provided by NIST™. Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA.
Specifications
±8 mbar | |
-10°C to +60°C | |
Handheld Digital Barometer |
0.1°C | |
14°F to 140°F |