missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Compartmentalized Petri Dishes
Select from 2, 3, or 4-section plates with numbered sections
$509.89 - $566.33
Specifications
Closure Type | Stackable |
---|---|
Material | Polystyrene |
Edges | Raised Ridge |
Packaging | 24/Sleeve, 25 Sleeves/Cs. |
Height (Metric) | 15 mm |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
FB08757150
|
N/A | Bi Dish, I-Plate |
N/A
|
|
|||||
FB087583
|
N/A | Tri Dish, Y-Plate |
N/A
|
|
|||||
FB087582
|
N/A | Quad Dish, X-Plate |
N/A
|
|
|||||
Description
Select from 2, 3, or 4-section plates with numbered sections
- All dishes manufactured from virgin medical grade polystyrene
- All dishes sterilized using e-beam sterilization
- Convenient packaging in easy open sleeves
- 25 Sleeves/Cs.
Specifications
Stackable | |
Raised Ridge | |
15 mm |
Polystyrene | |
24/Sleeve, 25 Sleeves/Cs. |