missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lab-Label Adhesive Lab Labels
Won't stick to latex or vinyl gloves.
$4.81 - $14.45
Specifications
Adhesive Type | Permanent |
---|---|
Format | Label |
Material | Vinyl |
Product Type | Adhesive Lab Label |
For Use With (Application) | Ideal for use in blood banks and hospitals anywhere that gloves are used |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity | |||
15922
|
N/A | 3 in. | 7.62 cm | 1.93 in. |
Pack of 500 Each for $14.45
Case of 4 Pack for $57.80
|
|
|||
15-923
|
N/A | 1.5 in. | 3.8 cm | 0.43 in. |
Pack of 500 Each for $4.81
Case of 4 Pack for $19.24
|
|
|||
15924
|
N/A | 3 in. | 7.62 cm | 0.75 in. |
Pack of 500 Each for $5.38
Case of 4 Pack for $21.52
|
|
|||
Description
- Ideal for use in blood banks and hospitals—anywhere that gloves are used
- Permanent adhesive adheres to test tubes and other surfaces
- Labels suited for use in freezers and water baths
- Peel-off labels do not leave residue on tubes or gloves
- Smudge-resistant
- Easy to reposition
Specifications
Permanent | |
Vinyl | |
Ideal for use in blood banks and hospitals anywhere that gloves are used |
Label | |
Adhesive Lab Label | |
500/Pk. |