missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien General Purpose Specimen Containers
4 oz. (120mL) specimen collection containers
$140.81 - $168.44
Specifications
Graduated | Yes |
---|---|
Material | Polypropylene |
Capacity (English) | 4 oz. |
Capacity (Metric) | 120 mL |
Certifications/Compliance | NCCLS Specimen Handling Guidelines for primary containers (M29-T2, ol.11, No.14) |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Sterility | No. per Case | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Sterility | No. per Case | Price | Quantity | ||
14-375-152
|
N/A | 120 mL | Integrity Seal | Sterile | Individually wrapped, 100/Cs. |
Case of 100 Each for $140.81
|
|
||
14-375-149
|
N/A | 120 mL | Integrity Seal | Sterile | Bulk, 100/Cs. |
Case of 100 Each for $168.44
|
|
||
Description
- Full-turn screw thread provides excellent leak-resistant seal
- Translucent polypropylene is tough, durable, nonbreakable, and inert; tolerates strong acids, bases, and most organic solvents
- Sterile and nonsterile varieties available - sterile containers have integrity seal or O.R. package
- Cups are graduated in both U.S. and metric scale
Compliance
NCCLS Specimen Handling Guidelines for primary containers (M29-T2, ol.11, No.14)
Specifications
Yes | |
4 oz. | |
NCCLS Specimen Handling Guidelines for primary containers (M29-T2, ol.11, No.14) |
Polypropylene | |
120 mL | |
Translucent |