missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipet
The PIPETMANTM L Multichannel Pipet is a lightweight multichannel pipet with lockable volume that has been designed to fit naturally in your hand.
$1613.46 - $2082.90
Specifications
| Adjustable Tip Spacing | No |
|---|---|
| Autoclavable | Autoclavable |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Catalog Number | Mfr. No. | Color | Number of Channels | Volume (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Number of Channels | Volume (Metric) | Price | Quantity | |||
|
FA10009G
|
Gilson™
FA10009 |
Yellow | 8 | 2 to 20 μL |
Each for $1,660.10
|
|
|||
|
FA10010G
|
Gilson™
FA10010 |
Yellow | 12 | 2 to 20 μL |
Each for $2,082.90
|
|
|||
|
FA10011G
|
Gilson™
FA10011 |
Yellow | 8 | 20 to 200 μL |
Each for $1,613.46
|
|
|||
|
FA10012G
|
Gilson™
FA10012 |
Yellow | 12 | 20 to 200 μL |
Each for $2,082.90
|
|
|||
|
FA10013G
|
Gilson™
FA10013 |
Red | 8 | 0.5 to 10 μL |
Each for $1,660.10
|
|
|||
|
FA10014G
|
Gilson™
FA10014 |
Red | 12 | 0.5 to 10 μL |
Each for $2,082.90
|
|
|||
|
FA10015G
|
Gilson™
FA10015 |
Green | 8 | 20 to 300 μL |
Each for $1,660.10
|
|
|||
|
FA10016G
|
Gilson™
FA10016 |
Green | 12 | 20 to 300 μL |
Each for $2,082.90
|
|
|||
Description
- Gilson–patented volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- Redesigned handle fits naturally in your hand, no matter the size.
- Unique internal design applies even, equal pressure from either side of the pipette, rather than on the center of the channels like other multichannels do.
- 2D identification code tracks product reference number, date of manufacture, serial number and maximum volume of pipet.
- Available in 8–and 12–channel covering a volume range from 0.5 to 300μL.
Specifications
| No | |
| Manual | |
| Ergonomic | |
| Pipetman | |
| Non-sterile | |
| Ergonomic | |
| 1 Year |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| No | |
| Pipette | |
| 1 | |
| Certified Quality |