missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ V50 Epic™ Safety Eyewear
Kimberly-Clark™ Professional KleenGuard™ V50 Epic™ Safety Eyewear feature a flexible foam gasket, which provides long term comfort and helps to seal out dust and debris.
$16.01 - $16.52
Specifications
Product Type | Safety Eyewear |
---|---|
Frame Color | Black |
Temple Color | Red |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity | |||||
19-006-208
|
Kimberly-Clark Professional™
33345 |
Clear |
Each for $16.52
Dozen of 12 Each for $192.24
|
|
|||||
19-006-209
|
Kimberly-Clark Professional™
33347 |
Indoor/Outdoor |
Each for $16.18
Dozen of 12 Each for $188.28
|
|
|||||
19-006-210
|
Kimberly-Clark Professional™
35327 |
Smoke |
Each for $16.01
Dozen of 12 Each for $186.24
|
|
|||||
Description
- Anti-fogging solution resists fogging up to two times longer than the EN166 industry standard
- Direct ventilation at the top and bottom of the eyewear to provide superior anti-fog performance for worker efficiency and safety
- Meets ANSI Z87.1+ standards and CSA Z94.3 standards
- Lenses are ideal for indoor environments, thanks to their maximum light transmission
- Temple bars can be interchanged with an included head strap when a closer, more secure fit is required
- Wrap around design and impact resistant lenses make these ideal for use in dirty/metal manufacturing, transportation, as motorcycle goggles. etc.
Specifications
Safety Eyewear | |
Black | |
Red | |
Polycarbonate |