missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Vacuum/Gas Double Manifold with Glass Plugs
All-glass manifolds for connecting inert gas and vacuum sources
$3717.71 - $4182.12
Specifications
Type | Double Manifold |
---|---|
Includes | 0.5 in. Medium wall tubing, stopcocks, 4mm bore Glass, lower vacuum chamber, 2 hose connections |
Material | Glass |
Wall Tubing (English) | 0.5 in. |
Wall Tubing (Metric) | 1.27 cm |
Catalog Number | Mfr. No. | No. of Ports | Width (English) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Width (English) | Width (Metric) | Price | Quantity | |||
K2161300004
|
DWK Life Sciences
2161300004 |
4 | 14.3 in. | 36.5 cm |
Each for $3,717.71
|
|
|||
K2161300005
|
DWK Life Sciences
2161300005 |
5 | 17.7 in. | 45 cm |
Each for $4,182.12
|
|
|||
Description
All-glass manifolds for connecting inert gas and vacuum sources
- Fabricated from 0.5 in. medium-wall tubing
- 4mm bore glass stopcocks with lower vacuum chamber spaced 85mm apart
- Top right connection is for inert gas
- Lower left connection is for vacuum
Specifications
Double Manifold | |
Glass | |
1.27 cm |
0.5 in. Medium wall tubing, stopcocks, 4mm bore Glass, lower vacuum chamber, 2 hose connections | |
0.5 in. |