missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Low Form Cylindrical Dewar Flask with Aluminum Housing
Curved bottom helps to increase coolant capacity
$126.15 - $962.47
Specifications
Color | Silver |
---|---|
Material | Aluminum |
For Use With (Application) | Liquid Nitrogen |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
FB1019621
|
Fisherbrand™
FB1019621 |
150 mL |
Each for $126.15
|
|
|||||
FB1019620
|
Fisherbrand™
FB1019620 |
220 mL |
Each for $222.47
|
|
|||||
FB101966
|
Fisherbrand™
FB101966 |
350 mL |
Each for $340.03
|
|
|||||
FB101967
|
Fisherbrand™
FB101967 |
850 mL |
Each for $605.41
|
|
|||||
FB101968
|
Fisherbrand™
FB101968 |
2500 mL |
Each for $962.47
|
|
|||||
Description
- Cylindrical
- Low Form
- Aluminum Housing
- Borosilicate Glass with Silvered Double Walls
Specifications
Silver | |
Aluminum | |
Liquid Nitrogen |