missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms
Mix and match different size labware on a single platform with these orbital shakers universal platforms.
$3020.21 - $4266.30
Specifications
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity | |||
238000
|
Thermo Scientific™
238000 |
Universal Platform without Clamps, 18 x 18 in. | 18 x 18 in. | MaxQ™ HP Orbital Shakers |
Each for $3,020.21
|
|
|||
238001
|
Thermo Scientific™
238001 |
Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. | MaxQ™ HP Orbital Shakers |
Each for $3,949.49
|
|
|||
238002
|
Thermo Scientific™
238002 |
Universal Platform without Clamps, 24 x 36 in. | 24 x 36 in. | MaxQ™ HP Orbital Shakers |
Each for $4,266.30
|
|
|||
238008
|
Thermo Scientific™
238008 |
Universal Platform without Clamps, 18 x 24 in. | 18 x 24 in. | MaxQ™ HP Orbital Shakers |
Each for $3,294.77
|
|
|||
11-676-021
|
Thermo Scientific™
238061 |
Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. (74.9 x 45.7 cm) | MaxQ 8000 |
Each for $3,474.29
|
|
|||
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.
Specifications
Certificate of Analysis (COA), Certificate of Conformance (COC) |