missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ MaxQ™ Shaker Universal Platforms
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.
$389.55 - $4181.81
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity | |||
14-272-2H
|
Thermo Scientific™
30100 |
Platform without Clamps | MaxQ™ 2000, 2506, 2508, 4450 Shaker | 11 x 13 in. |
Each for $842.70
|
|
|||
11675401
|
Thermo Scientific™
30105 |
Platform without Clamps | MaxQ™ 7000 Shaker | 11 x 13 in. (28 x 33 cm) |
Each for $759.81
|
|
|||
14-512-313
|
Thermo Scientific™
30106 |
Universal Platform without Clamps, 18 x 24 in. | MaxQ 2000, 2506, 2508 | 18 x 24 in. (45.7 x 60.9 cm) |
Each for $1,396.04
|
|
|||
14-272-2J
|
Thermo Scientific™
30110 |
Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, 2506, 2508, 4000, 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) |
Each for $1,210.19
|
|
|||
142728F
|
Thermo Scientific™
30115BI |
Universal Platform without Clamps, 18 x 30 in. | MaxQ 3000, 5000 | 30 x 18 in. (76 x 45.7 cm) |
Each for $3,273.64
|
|
|||
22262747
|
Thermo Scientific™
30120BI |
Universal Platform without Clamps, 24 x 36 in. | MaxQ 3000 | 36 x 24 in. (91 x 60.9 cm) |
Each for $4,181.81
|
|
|||
11675402
|
Thermo Scientific™
30125 |
Dual Stacked Universal Platform without Clamps, 11 x 13 in. | MaxQ™ 2000 Shaker | 11 x 13 in. (28 x 33 cm) |
Each for $1,695.96
|
|
|||
11675474
|
Thermo Scientific™
30128 |
Dual Stacked Universal Platform without Clamps, 18 x 18 in. | MaxQ™ 2000, MaxQ™ 6000 Shaker | 18 x 18 in. (45.7 x 45.7 cm) |
Each for $2,517.85
|
|
|||
11675403
|
Thermo Scientific™
35223 |
Adapter set for stacking two platforms | MaxQ™ 30100 and MaxQ™ 30110 Platform | 13 x 11 in. (33 x 28 cm) |
Each for $389.55
|
|
|||
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.
For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.
Ordering Information:
Purchase clamps separately.