missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ Ultraform™ UF-524 Nitrile Gloves
Powder free, thin nitrile glove designed with ERGOFORM™ technology to support musculoskeletal health. Soft nitrile forms to hands for comfort during extended wear.
$29.97 - $31.54
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN ISO 13485:2012 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-167-301
![]() |
Ansell
UF524XS |
X-Small |
Pack of 300 Each for $31.54
Case of 10 Pack for $315.40
|
![]() |
|||||
19-167-302
|
Ansell
UF524S |
Small |
Pack of 300 Each for $29.97
Case of 10 Pack for $299.70
|
|
|||||
19-167-303
|
Ansell
UF524M |
Medium |
Pack of 300 Each for $29.97
Case of 10 Pack for $299.70
|
|
|||||
19-167-304
![]() |
Ansell
UF524L |
Large |
Pack of 300 Each for $29.97
Case of 10 Pack for $299.70
|
![]() |
|||||
19-167-305
|
Ansell
UF524XL |
X-Large |
Pack of 250 Each for $29.97
Case of 10 Pack for $299.70
|
|
|||||
Description
- Thin design for tactile sensitivity
- Soft nitrile formulation forms to hands for comfort during extended wear
- Cobalt blue color
- Non-sterile
- Ambidextrous
- Textured fingertips
- Beaded cuff
- Ideal for a variety of markets including healthcare, life science and food processing
Specifications
ASTM D6319, FDA21 CFR 177-2600 | |
No | |
1.5 | |
Single-use | |
3.1 mil | |
Yes | |
2.4 mil | |
Powder Free | |
0.06 mm | |
MICROFLEX™ Ultraform™ UF-524 | |
9.1 in. |
EN 420:2003 + A1:2009, EN ISO 13485:2012 | |
Healthcare, Laboratory, Industrial | |
Blue | |
Partially Textured | |
0.08 mm | |
Nitrile | |
0.06 mm | |
2.4 mil | |
Yes | |
23 MPa | |
23.1 cm |