missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ NanoDrop™ 2000/2000c Spectrophotometers
New sales of this product have been discontinued. Please see the newest model: Thermo Scientific NanoDrop One Microvolume UV-Vis Spectrophotometer.
$22561.67 - $24099.97
Specifications
Certifications/Compliance | UL/CSA and CE |
---|---|
Connections | USB |
Detector Type | 2048-element Linear Silicon CCD Array |
Light Source | Xenon Flash |
Voltage | 12 VDC |
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity | ||||
13-400-412
|
Thermo Scientific™
ND2000CLAPTOP |
UV-Vis Spectrophotometer with Laptop Computer | Laptop Computer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-400-411
|
Thermo Scientific™
ND2000LAPTOP |
Spectrophotometer | Laptop Computer |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
New sales of this product have been discontinued. Please see the newest model: Thermo Scientific NanoDrop One Microvolume UV-Vis Spectrophotometer.
New sales of this product have been discontinued. Please see the newest model: Thermo Scientific NanoDrop One Microvolume UV-Vis Spectrophotometer.Specifications
UL/CSA and CE | |
2048-element Linear Silicon CCD Array | |
12 VDC | |
14 x 20 cm | |
Microsoft Windows 7 Professional (32-bit and 64-bit), Windows 8 (32- and 64-bit), and Windows 10 Pro (64-bit) | |
5 W |
USB | |
Xenon Flash | |
190 to 840 nm | |
1 | |
1 year parts and labor | |
±1 nm |
US Patents 6,628,382 and 6,809,826.