missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell North™ North Zone™ Short Brim Hard Hat
Short brim and low-profile design for increased field of vision and user mobility
$18.49 - $19.18
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1 2014: Type I, Class C, G and E, CSA Z94.1 2015: Type I, Class C, G and E |
---|---|
Size | Universal |
Ventilated | Not Ventilated |
Head Style | Short Brim |
Width (Metric) | 21.844 cm |
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity | ||||
17378677
|
Honeywell North™
N10090000 |
Gray | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378673
|
Honeywell North™
N10020000 |
Yellow | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378675
|
Honeywell North™
N10040000 |
Green | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378682
|
Honeywell North™
N10460000 |
Hi-vis Orange | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378681
|
Honeywell North™
N10200000 |
Hot Pink | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378674
|
Honeywell North™
N10030000 |
Orange | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378680
|
Honeywell North™
N10150000 |
Red | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378678
|
Honeywell North™
N10100000 |
Tan | Quick fit |
Each for $18.49
Case of 12 Each for $201.12
|
|
||||
17378672
|
Honeywell North™
N10010000 |
White | Quick fit |
Each for $19.18
Case of 12 Each for $208.56
|
|
||||
Description
- 3-level height adjustment (low, medium, high) for greater stability, balance and retention
- Removable
- Replaceable rear comfort cradle for improved fit and comfort
- Easy-grip ratchet for smooth and precise headband adjustment
- Even when wearing gloves
- Ergonomic headband for adjustment to three sizes (small, medium/large, X-large)
- Approved to be worn in reverse position
- Moisture-wicking, breathable sweatband
- Easily removable, washable and replaceable
Specifications
ANSI/ISEA Z89.1 2014: Type I, Class C, G and E, CSA Z94.1 2015: Type I, Class C, G and E | |
Not Ventilated | |
21.844 cm |
Universal | |
Short Brim | |
8.6 in. |