missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Motic™ PA53 BIO LUMOS EPI fluorescence LED Trinocular Upright Research Microscope
The PA53 BIO FS6 model offers maximum flexibility for managing any kind of fluorescence application thanks to its LUMOS High-power LED FL light source, with individual control of each LED channel.
Specifications
Magnification Power | 10X |
---|---|
Objective Types | UC Fluor Plan 4X, 10X, 20X, 40X, 100X |
Head Style | Trinocular |
Lighting Type | Transmitted Halogen |
Eyepiece | Widefield (FN23) 10X/23 mm |
Catalog Number | Mfr. No. | Design Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Design Type | Price | Quantity | |||||
01-257-421
|
Motic™
1100104600931 |
LUMOS Flourescence LED |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01-257-422
|
Motic™
1100104601151 |
3D-EDF LUMOS Flourescence LED |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Scalable Infinity-Corrected Optical System (CCIS™)
- Full power transmitted Köhler illumination
- Coded fluorescence turret automatically remembers fluorescence channel if changed
- LUMOS FL is great light source for fluorescence
- Unlike traditional mercury-arc lamps which take up to 20 minutes to reach constant brightness, the LUMOS FL is ready for use at the flip of a switch
- Individually control each LED channel
- Motic™ Fluorescence Imaging Software plug-in
Specifications
10X | |
Trinocular | |
Widefield (FN23) 10X/23 mm |
UC Fluor Plan 4X, 10X, 20X, 40X, 100X | |
Transmitted Halogen |