missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ PELTOR™ Optime™ 98 Ear Muffs
Optime™ 98 is versatile ear muff featuring a stainless steel headband and is recommended for TWA noise exposures up to 98 dBA.
$33.29 - $33.38
Specifications
Color | Yellow |
---|---|
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding |
Catalog Number | Mfr. No. | Model | Style | Noise Reduction Rating (NRR) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Style | Noise Reduction Rating (NRR) | Price | Quantity | |||
17-388-2A
|
3M™
7000009670 |
H9A | Over-the-head | 25 dB |
Each for $33.29
Case of 10 Each for $313.90
|
|
|||
17-388-2B
|
3M™
7000002326 |
H9P3E | Hard Hat | 23 dB |
Each for $33.38
Case of 10 Each for $314.80
|
|
|||
Description
- Recommended for TWA noise exposures up to 98 dBA
- Stainless steel headband distributes weight for low pressure fit
- Ear cup pivot points tilt for comfort that adjusts to individual wearers
- Ear cups with liquid and foam filled cushions offer comfort for long wear and optimum seal
- Color-coding for compliance sighting
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yellow | |
Class A | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding | |
1 Ea. | |
No |
Yes | |
Black | |
Yes | |
PELTOR™ Optime™ | |
ABS |