missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Polystyrene Vented Petri Dishes
Used for easy stacking. Greiner Bio-One Polystyrene Vented Petri Dishes is designed for improved gas exchange.
$300.71 - $522.26
Catalog Number | Mfr. No. | Sterility | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Diameter (Metric) | Height (Metric) | Price | Quantity | |||
07000328
|
Greiner Bio-One
628102 |
Non-sterile | 60 mm | 15 mm |
N/A
|
|
|||
07000331
|
Greiner Bio-One
639161 |
Sterile | 145 mm | 20 mm |
N/A
|
|
|||
07000338
|
Greiner Bio-One
627161 |
Sterile | 35 mm | 10 mm |
N/A
|
|
|||
07000327
|
Greiner Bio-One
627102 |
Non-sterile | 35 mm | 10 mm |
N/A
|
|
|||
07000335
|
Greiner Bio-One
633181 |
Sterile | 94 mm | 16 mm |
N/A
|
|
|||
07000339
|
Greiner Bio-One
628161 |
Sterile | 60 mm | 15 mm |
N/A
|
|
|||
07000332
|
Greiner Bio-One
639102 |
Non-sterile | 145 mm | 20 mm |
N/A
|
|
|||
07000334
|
Greiner Bio-One
633180 |
Non-sterile | 94 mm | 16 mm |
N/A
|
|
|||
Description
- Vented for improved gas exchange
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
Clear | |
Polystyrene | |
Round | |
Yes |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.