missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Promega Wizard™ Plus SV Minipreps DNA Purification System
A silica membrane-based system for simple, rapid isolation of plasmid DNA from 1-10ml E. coli cultures. The miniprep procedure can be completed in 45 minutes or less.
$110.39 - $1385.98
Specifications
Content And Storage | 15°C to 30°C |
---|---|
Format | Spin or Vacuum |
For Use With (Application) | Produces high yield plasmid DNA of consistent quality from bacterial cultures |
Yield | 1 to 20μg |
Includes: DNA purification kit: Cell resuspension solution, cell lysis solution, neutralization solution, column wash solution, alkaline protease solution, nuclease-free water, miniprep spin columns, collection tubes with or without vacuum adapters
DNA purification start-up kit (110V): Wizard™ Plus SV Minipreps DNA Purification System, Welch™ vacuum pump, Vac-Man™ laboratory vacuum manifold, vacuum adapters
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | No. of Reactions | Price | Quantity | ||||
PR-A1330
![]() |
Promega
A1330 |
50 Wizard™ SV minicolumns, 50 collection tubes, 20mL column wash solution, 550μL Alkaline Protease solution, 30mL neutralization solution, 20mL Cell resuspension solution, 20mL Cell Lysis solution, 13mL Nuclease-free Water | 50 Preps |
Each for $110.39
|
|
||||
PR-A1340
![]() |
Promega
A1340 |
50 Wizard SV minicolumns, 50 Collection tubes, 20mL Column wash solution, 550μL Alkaline Protease solution, 30mL Neutralization solution, 20mL Cell resuspension solution, 20mL Cell Lysis solution, 13mL Nuclease-free water, 20 Vacuum adapters | 50 Preps |
Each for $120.85
|
|
||||
PR-A1460
![]() |
Promega
A1460 |
250 Wizard SV minicolumns, 250 Collection tubes, 100mL Column wash solution, 3mL Alkaline Protease solution, 100mL Neutralization solution, 75mL Cell resuspension solution, 75mL Cell Lysis solution, 25mL Nuclease-free water | 250 Preps |
Each for $455.81
|
|
||||
PR-A1470
![]() |
Promega
A1470 |
250 Wizard SV minicolumns, 250 Collection tubes, 100mL Column wash solution, 3mL Alkaline Protease solution, 100mL Neutralization solution, 75mL Cell resuspension solution, 75mL Cell Lysis solution, 25mL Nuclease-free water, 20 Vacuum adapters | 250 Preps |
Each for $458.67
|
|
||||
PRA6760
![]() |
Promega
A6760 |
Wizard Plus SV Minipreps DNA purification system (3 × 250 preps), Welch™ vacuum pump, Vac-Man™ laboratory vacuum manifold, 20 Vacuum adapters | 3 x 250 preps |
Each for $1,385.98
|
|
||||
Description
- 1-20μg High-Quality Plasmid DNA from 1-10mL Cultures
- Process up to 20 minipreps in 45 minutes
- Choice of spin or vacuum purification formats
- No phenol extractions or precipitations required
†Vacuum protocol requires use of a vacuum manifold.
Specifications
15°C to 30°C | |
Spin or Vacuum | |
Produces high yield plasmid DNA of consistent quality from bacterial cultures | |
1 to 20μg |
U.S. Patent 5,981,235, Australian Patent 729932.