missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FEATHER Safeshield Scalpel
FEATHER Safeshield scalpel features a clear protective shield that can be retracted or advanced multiple times to cover the blade. Multiple sizes are available with color-coded button on the protective shield to assist in rapid blade size identification.
$30.82 - $33.45
Specifications
Blade Material | Stainless Steel |
---|---|
Disposable | Single-use |
Sterility | Sterile |
Certifications/Compliance | ISO13485:2016 |
Quantity | 10/Pk. |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
36-101-5344
|
FEATHER
SS10 |
# 10 |
Pack of 10 Each for $33.29
|
|
|||||
36-101-5345
|
FEATHER
SS11 |
# 11 |
Pack of 10 Each for $31.05
|
|
|||||
36-101-5346
|
FEATHER
SS14 |
# 14 |
Pack of 10 Each for $31.53
|
|
|||||
36-101-5347
|
FEATHER
SS15 |
# 15 |
Pack of 10 Each for $32.37
|
|
|||||
36-101-5637
|
FEATHER
SS20 |
# 20 |
Pack of 10 Each for $31.34
|
|
|||||
36-101-5638
|
FEATHER
SS21 |
# 21 |
Pack of 10 Each for $33.45
|
|
|||||
36-101-5639
|
FEATHER
SS22 |
# 22 |
Pack of 10 Each for $32.47
|
|
|||||
36-101-5640
|
FEATHER
SS23 |
# 23 |
Pack of 10 Each for $31.39
|
|
|||||
36-101-5641
|
FEATHER
SS24 |
# 24 |
Pack of 10 Each for $30.82
|
|
|||||
Description
- Made in Japan
- Indispensable in emergencies
- Safety shield can be advanced to cover the blade and retracted multiple times
- Color-coded button on the protective shield for the blade identification
- Individually packed
- Single use only
Specifications
Stainless Steel | |
Sterile | |
10/Pk. |
Single-use | |
ISO13485:2016 |