missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific SLIMSETTE™ M509 Tissue Processing/Embedding Cassettes
SLIMSETTE™ M509 Tissue Processing/Embedding Cassettes are a new generation of cassettes that are more compact and easier to use.
$550.58 - $550.58
Specifications
Quantity | 3 x 500/Cs. |
---|---|
Writing Face Angle | 45° |
Closure Type | Integral Lid |
Material | Acetal Polymer |
Product Type | Tissue Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | ||||||
361041656
|
Simport™ Scientific
M50912 |
Aqua |
Case of 500 Each for $550.58
|
|
||||||
23-045-150
|
Simport™ Scientific
M5092 |
White |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-152
|
Simport™ Scientific
M5094 |
Green |
Pack of 500 Each for $550.58
|
|
||||||
23-045-151
|
Simport™ Scientific
M5093 |
Pink |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-153
|
Simport™ Scientific
M5095 |
Yellow |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-155
|
Simport™ Scientific
M5097 |
Peach |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-156
|
Simport™ Scientific
M5098 |
Tan |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-158
|
Simport™ Scientific
M50910 |
Lilac |
Pack of 1500 Each for $550.58
|
|
||||||
23-045-157
|
Simport™ Scientific
M5099 |
Gray |
Pack of 1500 Each for $550.58
|
|
||||||
Description
- Made of acetal polymer
- Design has a unique recessed cover
- Cassettes are thinner, allowing more to be stacked in automatic labeling machines
- One-piece integral lid
- Large labeling area for easy identification
- Anterior writing area at a 45° angle
Specifications
3 x 500/Cs. | |
Integral Lid | |
Tissue Cassette |
45° | |
Acetal Polymer |