missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Texwipe™ TOC Cleaning Validation Kits
Designed to simplify sampling for cleaning validation. Kits compatible for use with Sievers Model 800/900, Anatel ANATOC™, Teledyne Tekmar, OI Analytical Model 1010 and Shimadzu TOC-V Series™ TOC Analyzers.
$259.09 - $906.34
Includes: Vials, swabs, and labels for sampling 12 or 72 production areas, and container for sample transport.
Catalog Number | Mfr. No. | For Use With (Application) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Includes | Price | Quantity | ||||
19-130-3721
|
Texwipe™
TX3342 |
Sampling 72 production areas | 72 40 mL clear vials bonded septa cap, 144 Low TOC Alpha™ Sampling Swab, 72 blank vial labels |
Case for $906.34
|
|
||||
19-130-3720
|
Texwipe™
TX3340 |
Sampling 12 production areas | 12 40 mL clear vials bonded septa cap, 24 Low TOC Alpha™ Sampling Swab, 12 blank vial labels |
Each for $259.09
Case of 18 Each for $4,663.62
|
|
||||
18-315-210
|
Texwipe™
TX3343 |
Sampling 12 production areas | 12 40 mL clear vials bonded septa cap, 24 Low TOC Alpha™ Sampling Swab with Long Handle, 12 blank vial labels |
Each for $259.09
Case of 18 Each for $4,837.68
|
|
||||
Description
Designed to simplify sampling for cleaning validation. Kits compatible for use with Sievers Model 800/900, Anatel ANATOC™, Teledyne Tekmar, OI Analytical Model 1010 and Shimadzu TOC-V Series™ TOC Analyzers.
Vials
- Certified Low TOC level (less-than10Glc mug/L, less-than10ppb) ensures consistency in vial background contribution
- Prewashed vials have one-piece cap and septa design for easy sampling and analysis
- Polyethylene overcap protects septum surface from contamination until time of analysis
- Sloped shoulder design minimizes headspace for reduced background TOC level
- Endorsed for use by TOC instrumentation manufacturerbullets1 (end)
- Certified Low TOC level (less-than50Glc mug/L, less-than50ppb) ensures consistency in swab background contribution
- Double layered, double knit polyester head entraps contaminants in knit structure during sampling
- Allows maximum contaminant collection and release into diluent to provide for excellent recovery rates
- Notched, break-away handle allows head to be placed into vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
Certifications
Certificate of Analysis included on each box.