missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sonoco™ ThermoSafe™ EOS
SONOCO ThermoSafe EOS is an environmentally friendly insulated shipper. ISTA 7E Thermal Performance, for 2 to 8°C seasonal packout.
$46.09 - $5108.64
Specifications
For Use With (Equipment) | PP24 Polar Pack Gel Packs |
---|---|
Type | Insulated Shipper |
Temperature Range (Metric) | 2° to 8°C |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
03600337
|
Sonoco™
EOS28KIT |
Small (2 L Payload) |
Each for $46.09
Case of 96 Each for $4,424.64
|
|
|||||
03600338
|
Sonoco™
EO36KIT |
Medium (5 L Payload) |
Case of 80 Each for $4,246.85
|
|
|||||
03600339
|
Sonoco™
EOS64KIT |
Large (10 L Payload) |
Case of 72 Each for $5,108.64
|
|
|||||
03600340
|
Sonoco™
EOS133KIT |
Extra Large (25 L Payload) |
Each for $102.58
Case of 36 Each for $3,692.88
|
|
|||||
Description
- Curbside recyclable product not only offers a high level of insulating value but also a soft cushioning to help protect products
- The entire knock-down package can be placed into the recycle bin making it very easy to dispose of by the customer as ordinary recyclable trash
- EOS is available in a range of sizes, from small to extra large
- Note: PP24 (Catalog No. 03-531-09), is required for 2 to 8°C packout. PP24 (Catalog No. 03-531-09) polar packs, are sold separately.
Specifications
PP24 Polar Pack Gel Packs | |
Insulated Shipper | |
2° to 8°C |